Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # S51PD JUP 626 KD C KWY

  • Zoro # G4066575


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD JUP 626 KD C KWY
Zoro #
G4066575
UPC #
043156997961
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
S Jupiter
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Features
Adjustable Backset
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Medium Duty
Location Type
Commercial
Handle Material
Brass
Strike Type
T-Strike
Number of Keys
2
Number of Pins
6
Backset
2 3/8 in
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Strike Dim.
1-1/4 in x 2-3/4 in
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Key Material
Brass
Series
S
Includes
Strike
Fire Rated
Not Rated
Finish
Satin Chrome
Keying
Keyed Different
Grade
2
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Lockset Style
S Jupiter
Lockset Function ANSI Code
F81
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Lockset Type
Mechanical
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Brass

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.