Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # S51PD NEP 626 KD C KWY

  • Zoro # G4066548


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD NEP 626 KD C KWY
Zoro #
G4066548
UPC #
043156922833
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
S Neptune
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Includes
Strike
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Handle Material
Brass
Series
S
Number of Keys
2
For Use With
various Door Types
Strike Type
T-Strike
Backset
2 3/8 in
Location Type
Commercial
Number of Pins
6
Key Material
Brass
Item
Door Lockset
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Medium Duty
Strike Dim.
1-1/4 in x 2-3/4 in
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
ADA Compliant
Yes
Features
Adjustable Backset
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
Not Rated
Grade
2
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Application
Commercial
Lockset Function ANSI Code
F81
Latch Bolt/Dead Bolt
Dead Latch
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
S Neptune
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.