Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # S51PD SAT 626 C

  • Zoro # G4066505


product price: $354.19
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD SAT 626 C
Zoro #
G4066505
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
S Saturn
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Location Type
Commercial
Includes
Strike
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Number of Keys
2
Lockset Performance Strength
Medium Duty
Handle Material
Brass
Strike Type
T-Strike
Strike Dim.
1-1/4 in x 2-3/4 in
Number of Pins
6
Features
Adjustable Backset
Item
Door Lockset
Key Material
Brass
For Use With
various Door Types
Series
S
Fire Rated
Not Rated
Finish
Satin Chrome
Keying
Keyed Different
Grade
2
Visual Indicator Message
No Message
Lockset Function ANSI Code
F81
Lockset Type
Mechanical
ANSI Grade
2
Knob/Handle Material
Brass
Application
Commercial
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Performance Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
S Saturn

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.