Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grd. 1

  • Mfr # ND10S HSLR 630 LH

  • Zoro # G4260147


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S HSLR 630 LH
Zoro #
G4260147
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
Number of Pins
0
Number of Keys
0
Handle Material
Stainless Steel
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Dim.
4-7/8 in
Series
HSLR
Backset
2 3/4 in
Ligature Resistant
Yes
Strike Type
Curved Lip
ADA Compliant
Yes
Features
Patented Everest 29(TM) S123 Keyway is Provided Standard Which Prohibits Unauthorized Key Duplication
Location Type
Behavioral Health, Detention Facility
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Spring Latch
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Not Included
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable
Application
Institutional
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
Lockset Style
ND HSLR
ANSI Grade
1

Description

Lever Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.