Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grd. 1

  • Mfr # ND40S HSLR 630 RH

  • Zoro # G4259675


product price: $1,744.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S HSLR 630 RH
Zoro #
G4259675
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Lockset Performance Strength
Standard Duty
Number of Keys
0
Ligature Resistant
Yes
Lockset Handle Type
Arch Lever
Key Type
Not Keyed
Handle Material
Stainless Steel
Strike Type
Curved Lip
Lockset Finish
Stainless Steel
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Mortise/Cylindrical
Cylindrical
Lockset Grade
1
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Number of Pins
0
Features
Patented Everest 29(TM) S123 Keyway is Provided Standard Which Prohibits Unauthorized Key Duplication
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
Locked/Unlocked
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
ANSI Grade
1
Lockset Function ANSI Code
F76
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Emergency Release
Lockset Style
ND HSLR
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Application
Institutional
Includes Core
Core Not Included
Performance Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.