Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # L9010 07A 630

  • Zoro # G4067555


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Dust Box
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 07A 630
Zoro #
G4067555
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Dust Box
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
L
Style
L Athens
Finish
Stainless Steel
Ligature Resistant
No
Number of Keys
0
Lockset Finish
Stainless Steel
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
ADA Compliant
No
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Mortise
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Fire Rated
Not Rated
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Grade
1
Keying
UnKeyed
Pins
0
Strike
Includes
Function
Passage
Application
Commercial
Visual Indicator Message
Locked/Unlocked
Handle Type
Lever
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
L Athens
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Failure Mode
Fail Secure
Knob/Handle Material
Cast Stainless Steel, Forged Brass
ANSI Grade
1
Latch Bolt/Dead Bolt
Spring Latch
Performance Grade
1
UL Fire Rating
UL10C
Lockset Type
Mechanical
Lockset Function ANSI Code
F01
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed

Description

Passage Latch, 07A Trim, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.