Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # ND10S ATH 626

  • Zoro # G5050884


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S ATH 626
Zoro #
G5050884
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
ND
Style
ND Athens
Finish
Satin Chrome
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Strike Type
Curved Lip
Item
Door Lockset
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Strike Dim.
1-1/8 in x 2-3/4 in
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Fire Rated
3 hr.
Features
Snap-On Rose
Keying
Unkeyed
Grade
1
Application
Commercial
Type
Heavy Duty
Strike
ANSI Square Corner, No Box
Material
Brass/Steel/Zinc
Function
Passage
Pins
6
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Type
Mechanical
UL Fire Rating
UL10C
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
ANSI Grade
1
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Lockset Style
ND Athens
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Heavy Duty Lever Lockset, Style Athens, Function Passage, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, No Box, Strike Dim. 1-1/8 In. x 2-3/4 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Pins 6, Required Door Thickness 1-5/8 In. to 2-1/8 In., Keyway Type C123, Includes Hardware, Standards ANSI 156.2, Series 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.