Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # ND10S OME 626

  • Zoro # G4067336


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S OME 626
Zoro #
G4067336
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
ND
Style
ND Omega
Finish
Satin Chrome
Item
Door Lockset
Ligature Resistant
No
Handle Material
Brass
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Lockset Finish
Satin Chrome
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Grade
1
Fire Rated
Not Rated
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Includes Core
Core Not Included
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
Lockset Style
ND Omega
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C
Fire Rating
3 hr
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.