Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # ND10S SPA 626AM

  • Zoro # G5050875


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S SPA 626AM
Zoro #
G5050875
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
ND
Style
ND Sparta
Finish
Antimicrobial Satin Chrome
Strike Type
Curved Lip
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Number of Keys
2
Item
Door Lockset
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Handle Material
Brass, Steel, Zinc
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Features
Snap-On Rose
Keying
Unkeyed
Fire Rated
3 hr.
Grade
1
Application
Commercial
Material
Brass/Steel/Zinc
Type
Heavy Duty
Strike
ANSI Square Corner, No Box
Function
Passage
Pins
6
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Cast Zinc
Lockset Style
ND Sparta
UL Fire Rating
UL10C
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Anti Microbile, Function Passage, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.