Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # A10S LEV 626

  • Zoro # G5045415


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Location Type
Commercial
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10S LEV 626
Zoro #
G5045415
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
For Door Thickness
1-3/8 to 1-7/8"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Description

Lever, Medium Duty, Lockset Function Passage, Style Levon, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type T Strike, Strike Dim. 1-1/8 In. x 2-3/4 In., Fire Rated 3 hr., Grade 2, Series A, Location Type Commercial, Backset 2-3/8 In., Required Door Thickness 1-3/8 In. to 1-7/8 In., Includes Hardware, Standards ANSI/BHMA Certified A156.2-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.