Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # F10 FLA 626

  • Zoro # G5046833


product price: $53.39
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 FLA 626
Zoro #
G5046833
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Series
F
Style
F Flair
Finish
Satin Chrome
Number of Keys
2
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
Yes
Item
Door Lockset
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Lockset Finish
Satin Chrome
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Unkeyed
Grade
2
Fire Rated
3 hr.
Pins
5
Material
Brass/Steel/Zinc
Function
Passage
Type
Medium Duty
Strike
Radius Corner, Full Lip, No Box
Application
Multiple Family Residential
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Performance Grade
3
ANSI Grade
2
Knob/Handle Material
Brass, Steel, Zinc
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Lockset Style
Flair
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset, Medium Duty, Residential, Series F, Style Flair, Finish Satin Chrome, Function Passage, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 1-3/4 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Radius Corner, Full Lip, No Box, Required Door Thickness 1-3/8 - 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2,1996, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.