Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # F10 MER 619 CEN

  • Zoro # G1596476


product price: $56.79
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 MER 619 CEN
Zoro #
G1596476
UPC #
043156208395
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Series
F
Style
F Merano
Finish
Satin Nickel
Strike Type
Full Lip, Round Corner
Handle Material
Zinc
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Standards
ANSI A156.2, 1996, UL Listed
Lockset Finish
Satin Nickel
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Number of Keys
0
Features
Lifetime Finish and Mechanical Warranty
Grade
2
Application
Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Lockset Style
Merano
Lockset Function ANSI Code
F75
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Includes Hardware
Hardware Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable

Description

Door Lever Lockset, Light Duty, Lockset Function Passage, Style Merano, Mechanical, Handle Material Zinc, Satin Nickel Finish, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Latch, Strike and Mounting Hardware, Standards ANSI-BHMA A156.2, 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.