Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # S10D JUP 626 10-025
Zoro # G4066697
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Strike
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10D JUP 626 10-025
Zoro #
G4066697
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
1 1/8 in
Description
Lever Lockset,Mechanical,Passage,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.