Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # ND40S RHO 626AM

  • Zoro # G5050981


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S RHO 626AM
Zoro #
G5050981
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
ND
Backset
2 3/4 in
Includes
Hardware
Lockset Grade
1
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Handle Material
Brass, Steel, Zinc
Style
ND Rhodes
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Finish
Satin Chrome
Strike Type
Curved Lip
ADA Compliant
Yes
Ligature Resistant
No
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Features
Snap-On Rose
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Strike
ANSI Square Corner, No Box
Material
Brass/Steel/Zinc
Type
Heavy Duty
Function
Privacy
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F76
Performance Grade
1
Fire Rating
3 hr
Lockset Style
ND Rhodes
Lockset Type
Mechanical
Application
Commercial
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Heavy Duty Lever Lockset, Style Rhodes, Function Privacy, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, No Box, Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-5/8 In. to 2-1/8 In., Keyway Type C123, Keying Keyed Different, Key Material Nickel Silver, Includes Hardware, Standards ANSI 156.2, Series 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.