Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # ND44S RHO 626

  • Zoro # G8696326


product price: $484.51
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND44S RHO 626
Zoro #
G8696326
UPC #
094726794800
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
ND
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Mortise/Cylindrical
Cylindrical
For Use With
Wood, Steel Doors
Handle Material
Zinc
Features
Snap-On Rose
Strike Type
Curved Lip
ADA Compliant
Yes
Lockset Handle Type
Lever
Style
ND Angled
Lockset Grade
1
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Fire Rated
3 hr.
Visual Indicator Message
No Message
Key Type
Not Keyed
Function
Hospital/Privacy
Cylinder
Not Included
ANSI Grade
1
Performance Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coin Turn
UL Fire Rating
UL10C
Knob/Handle Material
Cast Zinc
Application
Commercial
Lockset Style
ND Rhodes
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Not Ligature-Resistant

Description

Lever, Heavy Duty, Lockset Function Privacy, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features 10 yr. Limited Warranty for All Mechanical Functions, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.