Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 ACC 621

  • Zoro # G5073945


product price: $46.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Distressed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 ACC 621
Zoro #
G5073945
UPC #
043156189557
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Distressed Nickel
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Pin Key
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Number of Keys
0
Keyway Type
None
For Use With
Residential/Light Commercial Applications
Lockset Grade
2
Key Type
Not Keyed
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Mortise / Cylindrical
Cylindrical
Lockset Finish
Antique Nickel
Strike Type
Full Lip, Round Corner
Handle Material
Brass
Ligature Resistant
No
ADA Compliant
Yes
Lockset Performance Strength
Light Duty
Style
F Accent
Keying
Unkeyed
Fire Rated
3 hr.
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Application
Multiple Family Residential
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
3 hr
Performance Grade
3
Lockset Style
Accent
Includes Core
Core Not Included
ANSI Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
ANSI/BHMA Finish
Nickel-Plated, Blackened, Relieved, Clear Coated

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.