Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 ELA 626

  • Zoro # G4996993


product price: $51.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 ELA 626
Zoro #
G4996993
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
F
Backset
2 3/8 in
Includes
Pin Key
Handle Material
Brass, Steel, Zinc
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Performance Strength
Light Duty
Lockset Finish
Satin Chrome
Mortise/Cylindrical
Cylindrical
Style
F Elan
Lockset Grade
2
Strike Type
Full Lip, Round Corner
Lockset Handle Type
Lever
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Strike
Radius Corner, Full Lip, No Box
Function
Privacy
Type
Medium Duty
Pins
5
Fire Rating
3 hr
Lockset Style
Elan
ANSI Grade
2
Application
Multiple Family Residential
Knob/Handle Material
Brass, Steel, Zinc
Lockset Function ANSI Code
F76
Performance Grade
3
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Medium Duty Lever Lockset,Style Elan,Function Privacy,Handle Material Brass, Steel, Zinc,Satin Chrome Finish,Strike Type Radius Corner, Full Lip, No Box,Fire Rated 3 hr.,Grade 2,Series F,Location Type Residential,Backset 2-3/8 In., 2-3/4 In.,Pins 5,Required Door Thickness 1-3/8 In. to 1-3/4 In.,Keyway Type C,Key Material Nickel Silver,Includes Hardware,Standards ANSI A156.2,1996

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.