Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 FLA 605

  • Zoro # G5082052


product price: $54.15
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 FLA 605
Zoro #
G5082052
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
Series
F
Backset
2 3/8 in
Includes
Pin Key
ADA Compliant
Yes
Handle Material
Brass, Steel, Zinc
Lockset Finish
Bright Brass
Keyway Type
None
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Grade
2
Mortise/Cylindrical
Cylindrical
Style
F Flair
Key Type
Not Keyed
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Light Duty
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Strike
Radius Corner, Full Lip, No Box
Material
Brass/Steel/Zinc
Function
Privacy
Type
Medium Duty
Lockset Function ANSI Code
F76
Fire Rating
3 hr
Lockset Style
Flair
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Type
Mechanical
Knob/Handle Material
Brass, Steel, Zinc
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Performance Grade
3
ANSI Grade
2

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style F Flair, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Non-Handed Lever, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.