Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 FLA 619

  • Zoro # G5145061


product price: $54.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 FLA 619
Zoro #
G5145061
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
Series
F
Backset
2 3/8 in
Strike Dim.
2-1/4 in x 1-5/8 in
Includes
Pin Key
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Style
F Flair
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Light Duty
Handle Material
Brass, Steel, Zinc
Keyway Type
None
ADA Compliant
Yes
Strike Type
Full Lip, Round Corner
Lockset Grade
2
Lockset Finish
Satin Nickel
Ligature Resistant
No
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Fire Rated
3 hr.
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Unkeyed
Visual Indicator Message
No Message
Strike
Radius Corner, Full Lip, No Box
Material
Brass/Steel/Zinc
Type
Medium Duty
Function
Privacy
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Performance Grade
3
Knob/Handle Material
Brass, Steel, Zinc
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Flair
ANSI Grade
2

Description

Lever Lockset, Medium Duty, Residential, Series F, Style Flair, Finish Satin Nickel, Function Privacy, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 1-3/4 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Radius Corner, Full Lip, No Box, Required Door Thickness 1-3/8 - 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2,1996, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.