Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 LAT 716

  • Zoro # G5073446


product price: $49.89
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 LAT 716
Zoro #
G5073446
UPC #
043156184934
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Aged Bronze
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Pin Key
Lockset Finish
Antique Bronze
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Style
F Latitude
Handle Material
Brass
Lockset Performance Strength
Light Duty
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Number of Pins
0
Key Type
Not Keyed
Number of Keys
0
Lockset Handle Type
Lever
Strike Type
Full Lip
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Lockset Fire Rating
3 hr
Lockset Grade
2
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
Performance Grade
3
Knob/Handle Material
Brass
Lockset Type
Mechanical
Lockset Style
Latitude
Fire Rating
3 hr
ANSI/BHMA Finish
Aged Bronze
Application
Multiple Family Residential
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.