Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 MER 619 CEN

  • Zoro # G5073419


product price: $61.89
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 MER 619 CEN
Zoro #
G5073419
UPC #
043156226320
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Latch, Strike
Lockset Grade
2
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Light Duty
For Use With
Residential/Light Commercial Applications
Style
F Merano/Century
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Nickel
Number of Pins
0
Keyway Type
None
Lockset Handle Type
Lever
Number of Keys
0
Lockset Fire Rating
3 hr
Fire Rated
3 hr.
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Visual Indicator Message
No Message
Performance Grade
3
Includes Hardware
Hardware Included
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Application
Multiple Family Residential
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Lockset Style
Century, Merano
Fire Rating
3 hr
Knob/Handle Material
Brass
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.