Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # S40D NEP 626

  • Zoro # G4066609


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D NEP 626
Zoro #
G4066609
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
S
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 2-3/4 in
Includes
Strike
Key Type
Not Keyed
Strike Type
T-Strike
Keyway Type
None
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Lockset Fire Rating
Not Rated
Handle Material
Brass
Lockset Handle Type
Lever
Ligature Resistant
No
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Features
Adjustable Backset
Style
S Neptune
Lockset Finish
Satin Chrome
Number of Pins
0
Lockset Performance Strength
Medium Duty
For Use With
various Door Types
ADA Compliant
Yes
Number of Keys
0
Fire Rated
Not Rated
Keying
Unkeyed
Strike
Includes
Visual Indicator Message
No Message
ANSI Grade
2
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Brass
Performance Grade
2
Lockset Style
S Neptune
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
3 hr
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Not Included
Lockset Function ANSI Code
F76

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.