Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 3

  • Mfr # F40 ACC 626

  • Zoro # G8695662


product price: $56.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 ACC 626
Zoro #
G8695662
UPC #
043156907281
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/6 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Satin Chrome
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Pin Key
Style
F Curved
For Use With
Wood, Steel Doors
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Ligature Resistant
No
Handle Material
Zinc
Lockset Handle Type
Lever
Key Type
Not Keyed
Strike Type
Full Lip, Square Corner
Lockset Grade
3
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Performance Strength
Light Duty
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Fire Rated
3 hr.
Visual Indicator Message
No Message
Function
Privacy
Cylinder
Not Included
ANSI Grade
2
Lockset Style
Accent
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Core
Core Not Included
Knob/Handle Material
Zinc
Performance Grade
3
Application
Multiple Family Residential

Description

Lever, Light Duty, Lockset Function Privacy, Style Curved, Handle Material Zinc, Satin Chrome Finish, Strike Type Square Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 3, Series F, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/8 In. to 1-3/6 In., For Use With Wood, Steel Doors, Features Reliable Grade 3 Lockset, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.