Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # L9080P 03A 626 KD C123 KWY

  • Zoro # G4067388


product price:  $782.68
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080P 03A 626 KD C123 KWY
Zoro #
G4067388
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
L Tubular
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Location Type
Commercial
Number of Keys
2
Mortise/Cylindrical
Mortise
Includes
Dust Box
Series
L
For Use With
various Door Types
Lockset Fire Rating
Not Rated
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Item
Door Lockset
Backset
2 3/4 in
ADA Compliant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Brass
Ligature Resistant
No
Keying
Keyed Different
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Fire Rated
Not Rated
Grade
1
Finish
Satin Chrome
Cylinder Core Type
Conventional Core Cylinder
Handle Type
Lever
Function
Storeroom
Visual Indicator Message
Locked/Unlocked
Pins
6
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Fire Rating
3 hr
Failure Mode
Fail Secure
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
L Tubular
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F07
ANSI Grade
1
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Storeroom Lock,03A Trim,SatinChrome,C123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.