Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD ATH 626

  • Zoro # G8696685


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD ATH 626
Zoro #
G8696685
UPC #
094726795166
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Straight
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Heavy Duty
Location Type
Commercial
Features
Snap-On Rose
Strike Type
Curved Lip
For Use With
Wood, Steel Doors
Series
ND
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Handle Material
Zinc
Number of Pins
6
Key Material
Brass/Nickel Silver
ADA Compliant
Yes
Number of Keys
2
Backset
2 3/4 in
Includes
Hardware
Item
Door Lockset
Lockset Fire Rating
3 hr
Grade
1
Finish
Satin Chrome
Fire Rated
3 hr.
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Keying
Keyed Different
Visual Indicator Message
No Message
Function
Storeroom
Pins
6
Cylinder
Yes
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
ND Athens
Application
Commercial
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
UL Fire Rating
UL10C
Includes Core
Core Not Included
Hand Orientation
Non-Handed

Description

Lever, Heavy Duty, Lockset Function Storeroom, Style Straight, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.