Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD OME 626 KA C KWY

  • Zoro # G4066925


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD OME 626 KA C KWY
Zoro #
G4066925
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Omega
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Alike
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Heavy Duty
Handle Material
Brass
Includes
Strike
Key Material
Brass
Backset
2 3/4 in
Location Type
Commercial
Features
Snap-On Rose
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
For Use With
various Door Types
Ligature Resistant
No
ADA Compliant
Yes
Item
Door Lockset
Series
ND
Number of Keys
2
Finish
Satin Chrome
Keying
Keyed Alike
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
Lockset Style
ND Omega
ANSI Grade
1
Performance Grade
1
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
UL Fire Rating
UL10C
Fire Rating
3 hr
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.