Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD OME 626 KD C KWY

  • Zoro # G4066907


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD OME 626 KD C KWY
Zoro #
G4066907
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Omega
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Key Material
Brass
Series
ND
Features
Snap-On Rose
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Handle Material
Brass
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
For Use With
various Door Types
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Number of Keys
2
Includes
Strike
Backset
2 3/4 in
Grade
1
Fire Rated
Not Rated
Keying
Keyed Different
Finish
Satin Chrome
Visual Indicator Message
No Message
Application
Commercial
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Lockset Style
ND Omega
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.