Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD RHO 613 C123

  • Zoro # G5051252


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD RHO 613 C123
Zoro #
G5051252
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Everest C123
Key Type
Keyed Different
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Backset
2 3/4 in
Series
ND
Includes
Hardware
Item
Door Lockset
Number of Keys
2
Key Material
Nickel Silver
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Handle Material
Brass, Steel, Zinc
Number of Pins
6
Finish
Oil Rubbed Bronze
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Features
Snap-On Rose
Cylinder Core Type
Conventional Core Cylinder
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Pins
6
Function
Storeroom
Strike
ANSI Square Corner, No Box
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Performance Grade
1
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
ANSI Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Lockset Style
ND Rhodes
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Oil Rubbed Bronze, Function Storeroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.