Shop SCHLAGE

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD SPA 626
  • Zoro # G8696694

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND80PD SPA 626
Zoro #
G8696694
UPC #
094726795173
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Key Material
Brass/Nickel Silver
Finish
Satin Chrome
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Includes
Hardware
For Use With
Wood, Steel Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Snap-On Rose
Number of Keys
2
Location Type
Commercial
ADA Compliant
Yes
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Series
ND
Number of Pins
6
Item
Door Lockset
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Pins
6
Grade
1
Application
Commercial
Cylinder
Yes
Function
Storeroom
Keying
Keyed Different
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Performance Grade
1
Lockset Function ANSI Code
F86
Lockset Style
ND Sparta
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Lockset Type
Mechanical
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Outside
Keyway

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Snap-On Rose

Description

Lever, Heavy Duty, Lockset Function Storeroom, Style Curved, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.