Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PDEL RHO 626

  • Zoro # G4066870


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
various Door Types
Includes
Strike
Style
ND Rhodes
Series
ND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDEL RHO 626
Zoro #
G4066870
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
various Door Types
Includes
Strike
Style
ND Rhodes
Series
ND
Application
Commercial
Features
Snap-On Rose
Lockset Fire Rating
Not Rated
Keyway Type
Schlage SC4
Lockset Function
Storeroom
Strike Type
Curved Lip
Key Material
Brass
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6
Ligature Resistant
No
Lockset Handle Type
Lever
Electrical/Mechanical
Electrical/Mechanical
Handle Material
Brass
Backset
2 3/4 in
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Finish
Satin Chrome
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Lockset Grade
1
Voltage
12/24V DC
Grade
1
Fire Rated
Not Rated
Keying
Keyed Different
Visual Indicator Message
No Message
Lockset Type
Electrical
Lockset Style
ND Rhodes
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Knob/Handle Material
Cast Zinc
Fire Rating
3 hr
Failure Mode
Fail Safe
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Electronic Lock,Rhodes,Fail Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.