Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PDEU RHO 626 KD C123 KWY

  • Zoro # G4066846


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
various Door Types
Includes
Strike
Style
ND Rhodes
Series
ND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80PDEU RHO 626 KD C123 KWY
Zoro #
G4066846
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
various Door Types
Includes
Strike
Style
ND Rhodes
Series
ND
Application
Commercial
Features
Snap-On Rose
Number of Keys
2
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Handle Material
Brass
Key Material
Brass
Number of Pins
6
Keyway Type
Everest C123
Lockset Grade
1
Key Type
Keyed Different
Electrical/Mechanical
Electrical/Mechanical
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Lockset Handle Type
Lever
Lockset Function
Storeroom
Voltage
12/24V DC
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Strike Type
Curved Lip
Lockset Fire Rating
Not Rated
Location Type
Commercial
ADA Compliant
Yes
Keying
Keyed Different
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C
Failure Mode
Fail Secure
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
ND Rhodes
Lockset Type
Electrical
Hand Orientation
Non-Handed
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.