Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # ND80PDEU RHO 626
Zoro # G4066855
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
various Door Types
Includes
Strike
Style
ND Rhodes
Series
ND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEU RHO 626
Zoro #
G4066855
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Description
Electronic Lock,Lever,Rhodes,Fail Secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.