LFIC Cylinder Housing with Core, E Keyway
Mfr # 23-030E 626
Zoro # G0414261
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass, Steel
Number of Pins
6
For Use With
Schlage FSIC Locking Hardware
For Door Thickness
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-030E 626
Zoro #
G0414261
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Interchangeable Core Cylinder
Finish
Satin Chrome
Material
Brass, Steel
Number of Pins
6
For Use With
Schlage FSIC Locking Hardware
Key Type
Not Keyed
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Keyway Type Not Applicable, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.