Zoro Homepage

LFIC Cylinder, Satin Chrome, 6 Pins

  • Mfr # 26-094 626

  • Zoro # G0553841


product price: $64.19
/ea

Key Features

Number of Pins
6
Finish
Satin Chrome
For Door Thickness
1 3/4 in
For Use With
Schlage FSIC Locking Hardware
Material
Brass, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-094 626
Zoro #
G0553841
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Interchangeable Core Cylinder
Number of Pins
6
Finish
Satin Chrome
For Use With
Schlage FSIC Locking Hardware
Material
Brass, Steel
Key Type
Not Keyed
Cylinder Core Type
Full Size Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Keyway Type Not Applicable, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.