Lock Case, L9050, L9060, L9070, L9071
Mfr # L283-133
Zoro # G816525893
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial
Number of Pins
0
Number of Keys
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L283-133
Zoro #
G816525893
UPC #
197163049424
Country of Origin
Mexico
Details
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial
Number of Pins
0
Item
Deadbolt Locks
Number of Keys
0
Standards
ANSI, BAA, UL 10C/ULC-S104
Description
Deadbolt Locks, Standards ANSI, BAA, UL 10C/ULC-S104, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.