Zoro Homepage

Lock Case, L9056

  • Mfr # L283-126

  • Zoro # G716525917


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
3 hr
Standards
ANSI, BAA, UL 10C/ULC-S104
Application
Commercial
Number of Keys
0
ANSI Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L283-126
Zoro #
G716525917
UPC #
197163330904
Country of Origin
Mexico

Details

Fire Rating
3 hr
Standards
ANSI, BAA, UL 10C/ULC-S104
Application
Commercial
Number of Keys
0
ANSI Grade
1
Item
Deadbolt Locks
Number of Pins
0

Description

Deadbolt Locks, Standards ANSI, BAA, UL 10C/ULC-S104, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.