Lock Case, L9090/92/94, Fail Safe
Mfr # L283-347 EL
Zoro # G416525842
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
0
Visual Indicator Message
Locked
Standards
ANSI, BAA, UL 10C/ULC-S104
ANSI Grade
1
Fire Rating
3 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L283-347 EL
Zoro #
G416525842
UPC #
840067698693
Country of Origin
Mexico
Details
Number of Keys
0
Visual Indicator Message
Locked
Standards
ANSI, BAA, UL 10C/ULC-S104
ANSI Grade
1
Fire Rating
3 hr
Application
Commercial
Number of Pins
0
Item
Deadbolt Locks
Description
Deadbolt Locks, Standards ANSI, BAA, UL 10C/ULC-S104, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.