Shop SCHLAGE
See all product information
Create Account
Machine Screws
- Mfr # L583-066
- Zoro # G516546556
product price:Â
$
1.85
/ea
Sold in multiples of 5 for
$9.25
Key Features
Phillips Drive
Flat Head
For Use in Systems
L9000 Series Double Dummy Trim
Thread Size
#8-32
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L583-066
- Zoro #
- G516546556
- UPC #
- 197163330997
- Country of Origin
- Mexico
Dimensions
- Thread Size
- #8-32
Details
- Item
- Mounting Plate Screw
- For Use in Systems
- L9000 Series Double Dummy Trim
- Drive
- Phillips
- Head Type
- Flat
- Type
- Machine Screw
Description
Mounting Plate Screw, Head Type Flat, Material Not Applicable, Finish Not Applicable, Drive Phillips, Thread Size #8-32, Fastener Length Not Applicable, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Maximum Head Height Not Applicable, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.