Mag Lock, Double Door, US32D, DSM, ATS, Automatic, 1500lb
- Mfr # M492P ATS/LED-2
- Zoro # G600532977
product price:Â
$
2,281.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
1.75 in
Finish
Satin Aluminum
Type
Electric Strikes, Bolts, Magnets
Input Voltage
12V DC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M492P ATS/LED-2
- Zoro #
- G600532977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 1.75 in
- Length
- 25.06 in
Details
- Finish
- Satin Aluminum
- Type
- Electric Strikes, Bolts, Magnets
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Maximum Security
- Material
- Aluminum
- Series
- Schlage Electronics Electromagnetic Locks
- Application
- Commercial
- Switch Action
- Door Position Switch
- Max. Current (Amps)
- 1.3A/700mA @ 12/24 VDC Current
- Standards
- UL 1034, UL 10C 3 hour fire rating
- Holding Force
- 1,500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.