Maglock, Satin Aluminum, 12VDC/24VDC, Aluminum
- Mfr # M452P ATS/LED
- Zoro # G310057203
product price:Â
$
2,451.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Input Voltage
12V DC, 24V DC
For Use With
Schlage Electronics Electromagnetic Locks
Material
Aluminum
Includes
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M452P ATS/LED
- Zoro #
- G310057203
- UPC #
- 197163201778
- Country of Origin
- Mexico
Details
- Finish
- Satin Aluminum
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Schlage Electronics Electromagnetic Locks
- Material
- Aluminum
- Includes
- Maglocks
Description
Double Electromagnetic Lock, 1000 lbs Holding Force, Anti-Tamper Switch, Magnetic Bond Sensor Indicator, Relock Time Delay, Door Position Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.