Shop SCHLAGE

Magnetc Stripe Reader w/Keypad, 4-5/16inH

  • Mfr # MTMSK15
  • Zoro # G0084467

product price: 
$
855.99
/ea
Free Shipping & Returns

Key Features

Series
aptiQ
Access Type
Keypad
Case Material
PBT Polymer
For Use With
Magnetic Stripe (Tracks 1, 2, or 3), Schlage Proximity, XceedID(R) Proximity, HID(R) Proximity, GE/CASI ProxLite(R), AWID(R) Proximity, LenelProx(R), Schlage MIFARE(R), XceedID MIFARE(R), AptiQmobile, AptiQ Smart Cards, Using MIFARE(R), AptiQ Smart Cards Using MIFARE, DESFireTM EV1, DESFire(R) CSN, HID iClass(R) CSN, Inside Contactless PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments, Tag-It(R) CSN, Phillips I-Code(R) CSN
Height
4 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTMSK15
Zoro #
G0084467
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 5/16 in
Width
5 11/64 in
Depth
1 5/32 in
Overall Height
4 7/16 in
Overall Width
5 3/16 in
Overall Depth
1 1/8 in
Fits Chest Size
Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Limited Lifetime Warranty, Pair Keypad use Such as Card + Pin, Reads 125 KHz Proximity and 13.56 MHz Smart Credentials

Details

Item
Keyless Access Control Keypad
Series
aptiQ
Access Type
Keypad
Case Material
PBT Polymer
For Use With
Magnetic Stripe (Tracks 1, 2, or 3), Schlage Proximity, XceedID(R) Proximity, HID(R) Proximity, GE/CASI ProxLite(R), AWID(R) Proximity, LenelProx(R), Schlage MIFARE(R), XceedID MIFARE(R), AptiQmobile, AptiQ Smart Cards, Using MIFARE(R), AptiQ Smart Cards Using MIFARE, DESFireTM EV1, DESFire(R) CSN, HID iClass(R) CSN, Inside Contactless PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments, Tag-It(R) CSN, Phillips I-Code(R) CSN
Number of Keys
12
Includes
Cards, Fobs, Quick-Connect Cable, Tags, Wristbands
Power Required
5V DC, 16V DC
Standards
14443B, 15693, ISO 14443A
Operating Temp. Range
-40 Degrees to 158 Degrees F
Max. Proximity Range
5 in
Interface
Wiegand
Voltage
5 to 15V DC
Color
Black
Features
Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Limited Lifetime Warranty, Pair Keypad use Such as Card + Pin, Reads 125 KHz Proximity and 13.56 MHz Smart Credentials
Application
Door
Compatible Product Type
AWID Proximity, DESFire CSN, GE/CASI ProxLite, HID iCLASS CSN, HID Proximity, Inside Contactless, LenelProx, Phillips I-Code CSN, PicoTag CSN, Schlage MIFARE Classic, Schlage MIFARE DESFire, Schlage MIFARE Plus, Schlage Proximity, ST Microelectronics CSN, Tag-It CSN, Texas Instruments
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Proximity Distance - Maximum
5 in
Includes Hardware
Hardware Included

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Wiegand, Case Material PBT Polymer, Series aptiQ, Height 4 5/16 in, Width 5 11/64 in, Depth 1 5/32 in, Number of Keys 12, Power Required 5/16V DC, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Proximity Range 5 in, Standards 14443B, 15693, ISO 14443A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.