Matte Black Dummy Lever Lockset, Accent/Addison, Right Hand

  • Mfr # F170 ACC 622 ADD RH

  • Zoro # G0943770


product price: $29.56
/ea

Key Features

Grade
2
Finish
Matte
Series
F
Fire Rated
3 hr.
Location Type
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 622 ADD RH
Zoro #
G0943770
UPC #
043156776924
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Matte
Series
F
Fire Rated
3 hr.
Location Type
Commercial, Residential
Style
F Accent/Addison
Lockset Fire Rating
3 hr
Features
Right Hand
Lockset Finish
Matte Black
Number of Keys
0
For Use With
Residential/Light Commercial Applications
Key Type
Not Keyed
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Handle Type
Lever
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Handle Material
Brass
Lockset Function
Dummy
Lockset Performance Strength
Light Duty
Number of Pins
0
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Includes
Latch, Strike
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Fire Rating
3 hr
Knob/Handle Material
Brass
Lockset Type
Mechanical
Hand Orientation
Right-Handed
Includes Core
Core Not Included
Performance Grade
3
ANSI Grade
2
Lockset Style
Accent, Addison
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Flat Black Coated
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.