Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Passage Knob Lockset, Siena

  • Mfr # F10 SIE 622

  • Zoro # G0940438


product price: $37.29
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 SIE 622
Zoro #
G0940438
UPC #
043156234295
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Matte Black
Keyway Type
None
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Siena
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Pins
0
Location Type
Commercial, Residential
Includes
Latch, Strike
Backset
2 3/8 in
Strike Dim.
1-5/8 in X 2-1/4 in
Knob Material
Brass
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Number of Keys
0
Series
F
Electrical/Mechanical
Mechanical
Item
Door Lockset
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential
ANSI/BHMA Finish
Flat Black Coated
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Performance Grade
3
Lockset Style
Siena
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Knob/Handle Material
Brass
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.