Shop SCHLAGE

Medium Duty Lever Lockset, Levon, Privacy

  • Mfr # A40S LEV 626 2 3/4" BS
  • Zoro # G1738457

product price: 
$
144.97
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A40S LEV 626 2 3/4" BS
Zoro #
G1738457
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 7/8 in
For Door Thickness
1-3/8 to 1-7/8"

Details

Item
Lever
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
A
Backset
2 3/4 in
Strike Dim.
1 1/8 in x 2 3/4 in
Lockset Grade
2
Handle Material
Zinc
Standards
ANSI 156.2, Series 4000
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Strike Type
T Strike
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Lockset Handle Type
Lever
Ligature Resistant
No
Lockset Finish
Satin Chrome
Mortise/Cylindrical
Cylindrical
Style
A Levon
Material
Zinc
Strike
1-1/8 x 2-3/4"
Function
Privacy
Type
Medium Duty
Fire Rated
3 hr.
Shell Material
Zinc
Container Type
A Levon

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style A Levon, Lockset Finish Satin Chrome, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Zinc, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1 3/8 in to 1 7/8 in, Series A, Strike Dim. 1 1/8 in x 2 3/4 in, Strike Type T Strike

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.