Zoro Homepage

Microwave Motion Switch, 913 X CR Microwave Motion Switch, Single and Double Gang Plates, Adjustable

  • Mfr # L0170 17A 622

  • Zoro # G314538692


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Color
Flat Black Coated
Length (In.)
1.25
Depth (In.)
5.5
Overall Width
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0170 17A 622
Zoro #
G314538692
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
1.25
Depth (In.)
5.5
Overall Width
5.25

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.