Shop SCHLAGE
See all product information
Create Account
Mini Shear Maglock.
- Mfr # 320M 628
- Zoro # G0590171
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24V DC
Features
Connects to Most Access Control Systems, Mortise Mounted for Sliding Doors
Includes
Adjustable Relock Time Delay, Armature Mounting Block, Door Status Monitor, Magnetic Bond Sensor (MBS), Tabs
Standards
CSFM, cUL Listed
Includes Hardware
Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320M 628
- Zoro #
- G0590171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Armature Length
- 4 1/4 in
- Lock Body Width
- 1 3/8 in
- Armature Width
- 1 1/2 in
- Lock Body Depth
- 1 7/8 in
- Fits Chest Size
- Connects to Most Access Control Systems, Mortise Mounted for Sliding Doors
Details
- Item
- Electromagnetic Lock
- Input Voltage
- 12/24V DC
- Features
- Connects to Most Access Control Systems, Mortise Mounted for Sliding Doors
- Includes
- Adjustable Relock Time Delay, Armature Mounting Block, Door Status Monitor, Magnetic Bond Sensor (MBS), Tabs
- Standards
- CSFM, cUL Listed
- Includes Hardware
- Hardware Included
- Current @ 24V
- 0.45 A
- Current @ 12V
- 0.23 A
- Opening Action
- Electromagnetic
- UL Fire Rating
- UL10C
Description
Electromagnetic Lock, Opening Action Electromagnetic, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Mortise Mounted for Sliding Doors, Standards CSFM, cUL Listed, Includes Adjustable Relock Time Delay, Armature Mounting Block, Door Status Monitor, Magnetic Bond Sensor (MBS), Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.