Shop SCHLAGE
See all product information
Create Account
Mortise Deadbolt with Retraction by Inside Lever or Knob, 06A Design, Satin Chrome
- Mfr # L9460P 06A 626 XL11-886
- Zoro # G709948679
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass or Bronze
Required Door Thickness
1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9460P 06A 626 XL11-886
- Zoro #
- G709948679
- UPC #
- 197163119554
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Lockset Grade
- Grade 1
- Material
- Brass or Bronze
- Lockset Cylinder Type
- Conventional Cylinder
- Item
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Door Handing
- Field Reversible
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length (In.)
- 10.375 in
- Width (In.)
- 5.375 in
Description
Mortise Deadbolt with Retraction by Inside Lever or Knob, 06A Design, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.