Mortise Key Switch
- Mfr # 653-0404 L2
- Zoro # G0590180
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Operation Style
Manual
Overall Length
1 1/2 in
Product Type
Keyswitch
Overall Height
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-0404 L2
- Zoro #
- G0590180
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 1 1/2 in
- Overall Height
- 2 5/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Mortise Key Switch
- Material
- Stainless Steel
- Operation Style
- Manual
- Product Type
- Keyswitch
- ANSI/BHMA Finish
- Unfinished
- Shell Material
- Stainless Steel
Description
Mortise Key Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.