Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Classroom, L9000 Series

  • Mfr # L9070LB RH 134

  • Zoro # G0414246


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Classroom
Style
L9000
Required Door Thickness
1 3/4 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070LB RH 134
Zoro #
G0414246
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Function
Classroom
Style
L9000
Includes
Mounting Hardware
Handle Type
Lock Body
Pins
0
Case Material
Steel
Grade
1
Function
Classroom
Item
Deadbolt Lock
Backset
2 3/4 in
Fire Rated
3 hr
Standards
ANSI A156.12
ADA Compliant
No
Number of Keys
0
Features
Schlage Lock Case
Finish
Satin Chrome
Series
L9000
Number of Pins
0
Product Type
Mortise Lockset
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Function ANSI Code
F05
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
L9000
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Style L9000, Function Classroom, Mechanical, Backset 2 3/4 in, Strike Type Not Applicable, 3 hr Fire Rated, Series L9000, Case Material Steel, Satin Chrome Finish, Required Door Thickness 1 3/4 in, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.