Zoro Homepage

Mortise Lockset, Corridor, L9000 Series

  • Mfr # L9456LB RH 134

  • Zoro # G0414228


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Corridor
Style
L9000
Required Door Thickness
1 3/4 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456LB RH 134
Zoro #
G0414228
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Function
Corridor
Style
L9000
Finish
Satin Chrome
Includes
Mounting Hardware
ADA Compliant
No
Pins
0
Case Material
Steel
Function
Corridor
Backset
2 3/4 in
Standards
ANSI A156.12
Item
Deadbolt Lock
Fire Rated
3 hr
Features
Schlage Lock Case
Series
L9000
Number of Keys
0
Grade
1
Handle Type
Lock Body
Number of Pins
0
Product Type
Mortise Lockset
ANSI Grade
1
Lockset Function ANSI Code
F13
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Dead Bolt
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Style
L9000

Description

Deadbolt Lock, Style L9000, Function Corridor, Mechanical, Backset 2 3/4 in, Strike Type Not Applicable, 3 hr Fire Rated, Series L9000, Case Material Steel, Satin Chrome Finish, Required Door Thickness 1 3/4 in, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.